ROEBUCK PHILLIPS SCREWDRIVER, INSULATED 1000V DIMENSIONS PH 2 826506
Vde insulated 1000v phillips screwdriver
See technical informationSee documentsReferences
Roebuck:826506
Rubix:209A7912
EAN:3660338046575
Documents
Product details : ROEBUCK PHILLIPS SCREWDRIVER, INSULATED 1000V DIMENSIONS PH 2 826506
Standard: ISO 8764/ IEC 60900 Certified VDE/GS
For all electrical applications up to 1000 v ACSteel blade dipped in chromium vanadium molybdenum, black finish.
Multi component ergonomic handle with anti-slip protection.
For all electrical applications up to 1000 v ACSteel blade dipped in chromium vanadium molybdenum, black finish.
Multi component ergonomic handle with anti-slip protection.
Strengths
Isolation directly moulded on blade
Excellent torque application
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Blade length | 100 mm |
| Imprint size | ph2 |
Show UNSPSC/ECL@SS
£ 12.41 excl. VAT
/ Each
£ 14.89 incl. VAT
- In stock: Next day delivery

