BAHCO B196.040.100 INSULATED SDR SLOT 4.0X0.8X100


BahcoFit VDE Insulated Slotted Screwdrivers with Multi-Component Handle 0.4 mm-2 mm

References
bahco:B196.040.100
rubix:122A2927
ean:7314150278602
brand logo
brand logo
Technical specifications
Imprintflat
Blade length100 mm
Imprint size4x0,8
See all Specifications

Product details : BAHCO B196.040.100 INSULATED SDR SLOT 4.0X0.8X100


Strengths

Comfortable to use with two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle|High-performance insulated alloy steel shaft with phosphate finish tip

Technical specifications


Attributes
Logistic Weight40 g
Imprintflat
Blade length100 mm
Imprint size4x0,8
Show UNSPSC/ECL@SS
£ 6.67 excl. VAT
/ Each
£ 8.00 incl. VAT
  • Usually arrives within 14 working days