Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 01990 1000V INSULATED POZIDRIV SCREWDRIVER 100MM X 6 X NO.2
ROEBUCK 01990 1000V INSULATED POZIDRIV SCREWDRIVER 100MM X 6 X NO.2
Insulated pozidriv screwdriver
References
roebuck:
7770667
rubix:
2016400
ean:
3660338518812
Technical specifications
Imprint
Pozidriv
Blade length
100
mm
Imprint size
PZ2
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 01990 1000V INSULATED POZIDRIV SCREWDRIVER 100MM X 6 X NO.2
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Imprint
Pozidriv
Blade length
100
mm
Imprint size
PZ2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.86
excl. VAT
/
Each
£
17.83
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
GEDORE 8MM VDE SCREWDRIVER VDE 2170 8
WERA 006183 167I VDE SCREWDRIVER TX7/80 K'FORM+
WERA 005335 190I VDE NUTSPINNER 12.0/125 K'FORM+
WERA 006181 167I VDE SCREWDRIVER TX5/80 K'FORM+
FACOM AT3X75VE PRO-TWIST SCREWDRIVER SLOTTED 3 X 75 MM 1000V VDE
BAHCO BE-8510S SCREWDRIVER ERGO IEC COMBI PH1X80
BAHCO B197.004.200 INSULATED SCREWDRIVER PH4X200
FACOM ATD1X100VE PRO-TWIST SCREWDRIVER POZI 1 X 100 MM 1000V VDE
WERA 05003400001 KRAFTFORM KOMPAKT VDE REPLACEMENT BLADE SLOTTED 2.5MM
WERA 006121 160I VDE SCREWDRIVER SLOTTED 1.0/5.5/200 K'FORM+
WERA 005325 190I VDE NUTSPINNER 10.0/125 K'FORM+
BAHCO 8915SL-2P 2 BLADES INSULATED TX15 X100
WERA 057490 837 I RA VDE BLADE HOLDING RATCHET HANDLE
FACOM AT5.5X125VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 125 MM 1000V VDE
STANLEY 0-65-411 FATMAX SLOTTED SCREWDRIVER 100MM X 3MM VDE 100V