Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ITL 02370 1000V INSULATED 5/16IN WHITWORTH MALE LINK EXTRACTOR
ITL 02370 1000V INSULATED 5/16IN WHITWORTH MALE LINK EXTRACTOR
Insulated screwdrivers ITL Insulated Tools
References
itl insulated tools:
02370
rubix:
219A3033
ean:
5052269023707
Technical specifications
Imprint size
5/16 in
Product details
Technical specifications
Product details : ITL 02370 1000V INSULATED 5/16IN WHITWORTH MALE LINK EXTRACTOR
Technical specifications
Attributes
Imprint size
5/16 in
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.12
excl. VAT
/
Each
£
34.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO B196.040.100 INSULATED SDR SLOT 4.0X0.8X100
WERA 006165 165I VDE SCREWDRIVER PZ2/200 K'FORM+
STANLEY 0-65-415 FATMAX SCREWDRIVER INSULATED PH 1 X 100
BAHCO 8810SL-2P 2 BLADES INSULATED PZ1 X 100
BAHCO 625-2-175 SCREWDRIVER AISLO PH 2X175
ROEBUCK 01915 1000V INSULATED SLOTTED SCREWDRIVER 125MM X 6.5 X 1.2
ROEBUCK 02230 1000V INSULATED 1BA NUT SPINNER
FACOM ATD2X125VE PRO-TWIST SCREWDRIVER POZI 2 X 125 MM 1000V VDE
FACOM AT4X150VE PRO-TWIST SCREWDRIVER SLOTTED 4 X 150 MM 1000V VDE
GEDORE 6.5X125MMVDESCRDRVER VDE 2170 6,5
WERA 006110 160I VDE SCREWDRIVER SLOTTED 0.6/3.5/100 K'FORM+
WERA 030102 1578A SCREWDRIVER SLOTTED 0.30/1.8/60 ESD
BAHCO 808061 INSULATED RATCHET SCREWDRIVER INTERCHANGE BLADE SET 6PCS
BAHCO B196.025.075 VDE FLATHEAD SCREWDRIVER 0.4X2.5
BAHCO BE-8040SL ERGO SLIM VDE INSULATED SLOTTED SCREWDRIVER