Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 01980 1000V INSULATED POZIDRIV SCREWDRIVER 75MM X 5 X NO.1
ROEBUCK 01980 1000V INSULATED POZIDRIV SCREWDRIVER 75MM X 5 X NO.1
Insulated pozidriv screwdriver
References
roebuck:
7770666
rubix:
2016398
ean:
3660338518805
Technical specifications
Imprint
Pozidriv
Blade length
75
mm
Imprint size
PZ1
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 01980 1000V INSULATED POZIDRIV SCREWDRIVER 75MM X 5 X NO.1
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Imprint
Pozidriv
Blade length
75
mm
Imprint size
PZ1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.70
excl. VAT
/
Each
£
14.04
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
WERA 006116 160I VDE SCREWDRIVER SLOTTED 0.8/4.0/150 K'FORM+
STANLEY 0-65-416 FATMAX SCREWDRIVER INSULATED PH 2 X 125
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 4MM 827107
BAHCO 806-1-3 AUTO TESTER 3X45 6-24V
BAHCO 806-1-1 MAINS TESTER 3X65150-250V
BAHCO BE-8040S SCREWDRIVER ERGO IEC 0.8X4.0X100
WERA 006160 165I VDE SCREWDRIVER PZ0/80 K'FORM+
KNIPEX 982040SL SCREWDRIVERS SLIM 202MM
BAHCO BE-8040SL ERGO SLIM VDE INSULATED SLOTTED SCREWDRIVER
FACOM ATP2X125VE PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM 1000V VDE
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 6.5MM 827109
WERA 006169 167I VDE SCREWDRIVER TX9/80 K'FORM+
BAHCO BE-8830S SCREWDRIVER ERGO IEC PZ3X150
KNIPEX 982625 SCREWDRIVERS TORX 185MM
KNIPEX 982610 SCREWDRIVERS TORX 160MM