ROEBUCK SLOTHEAD SCREWDRIVER INSULATED 1000V 3.5MM 880438
Vde insulated 1000v slotted screwdriver
See technical informationSee documentsReferences
Roebuck:880438
Rubix:209A7963
EAN:3660338338434
Documents
Product details : ROEBUCK SLOTHEAD SCREWDRIVER INSULATED 1000V 3.5MM 880438
Standard: ISO 2380/ IEC 60900 Certified VDE/GS
For all electrical applications up to 1000 v ACHardened chromium vanadium molybdenum steel blade, black finish.
Multi component ergonomic handle with anti-slip protection.
For all electrical applications up to 1000 v ACHardened chromium vanadium molybdenum steel blade, black finish.
Multi component ergonomic handle with anti-slip protection.
Strengths
Isolation directly moulded on blade
Excellent torque application
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 100 mm |
| Imprint size | 3.5 |
Show UNSPSC/ECL@SS
£ 6.80 excl. VAT
/ Each
£ 8.16 incl. VAT
- Usually arrives within 14 working days

