Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
FACOM AT3X75VE PRO-TWIST SCREWDRIVER SLOTTED 3 X 75 MM 1000V VDE
FACOM AT3X75VE PRO-TWIST SCREWDRIVER SLOTTED 3 X 75 MM 1000V VDE
Flat Protwist Screwdriver
References
facom:
AT3X75VE
rubix:
208A2125
ean:
3662424095054
Technical specifications
Imprint
Flat
Blade length
75
mm
Imprint size
3
Product details
Technical specifications
Product details : FACOM AT3X75VE PRO-TWIST SCREWDRIVER SLOTTED 3 X 75 MM 1000V VDE
-For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Countersunk blade: > 5.5 mm included.
Blade of net: 6.5 > 12 mm.
Technical specifications
Attributes
Imprint
Flat
Blade length
75
mm
Imprint size
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.90
excl. VAT
/
Each
£
5.88
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
FACOM ATD0X75VE PRO-TWIST SCREWDRIVER POZI 0 X 75M 1000V VDE
FACOM AT4X100TVE PROT SD PARA 4X100 1000V SLIM
BAHCO 8810SL-2P 2 BLADES INSULATED PZ1 X 100
BAHCO 808061 INSULATED RATCHET SCREWDRIVER INTERCHANGE BLADE SET 6PCS
WERA 006162 165I VDE SCREWDRIVER PZ1/80 K'FORM+
ROEBUCK 01860 1000V INSULATED SLOTTED TERMINAL SCREWDRIVER 75MMX3X0.5
WERA 006380 162IPH/S VDE SCREWDRIVER 1/80 K'FORM+
WERA 006450 162IS VDE SLIMLINE SCREWDRIVER PH1/80 K'FORM+
ROEBUCK 02220 1000V INSULATED 0BA NUT SPINNER
BAHCO B196.040.100 INSULATED SDR SLOT 4.0X0.8X100
FACOM ATD2X125VE PRO-TWIST SCREWDRIVER POZI 2 X 125 MM 1000V VDE
FACOM AT5.5X125VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 125 MM 1000V VDE
FACOM AT5.5X125TVE INSULATED SCREWDRIVER SLOTTED 100V
WERA 006100 160I VDE SCREWDRIVER SLOTTED 0.4/2.5/80 K'FORM+
FACOM ATP1X100VE PRO-TWIST SCREWDRIVER PHILLIPS 1 X 100 1000V VDE