Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
FACOM ATD1X100TVE POZIDRIVE SCREWDRIVER PZ1 TIP
FACOM ATD1X100TVE POZIDRIVE SCREWDRIVER PZ1 TIP
Insulated Screwdriver
References
facom:
ATD1X100TVE
rubix:
230A1023
ean:
3662424095788
Technical specifications
Imprint
Pozidriv
Blade length
210
mm
Imprint size
PZ1
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM ATD1X100TVE POZIDRIVE SCREWDRIVER PZ1 TIP
Strengths
•For improved safety, each screwdriver is tested individually
Slim profile gives 27% more reach
Laser marking - gives virtually permanent marking
Applications
Laser Marking;CNC Tip Machining
Technical specifications
Attributes
Imprint
Pozidriv
Blade length
210
mm
Imprint size
PZ1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.67
excl. VAT
/
Each
£
15.20
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BAHCO 8220SL-2P 2 BLADES INSULATED 0.5 X3.0
WERA 006160 165I VDE SCREWDRIVER PZ0/80 K'FORM+
WERA 006465 165IS PZ/S VDE SLIMLINE SCREWDRIVER 1/80 K'FORM+
FACOM ATD2X125VE PRO-TWIST SCREWDRIVER POZI 2 X 125 MM 1000V VDE
WERA 022734 3162I SCREWDRIVER PH2/100 K'FORM STAINLESS VDE
KNIPEX 982504 CROSS SLOT SCREWDRIVERS 320MM
FACOM AT2.5X75VE PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 75 MM 1000V VDE
BAHCO B196.025.075 VDE FLATHEAD SCREWDRIVER 0.4X2.5
WERA 006460 165IS VDE SLIMLINE SCREWDRIVER PZ1/80 K'FORM+
WERA 006178 167I VDE SCREWDRIVER TX30/100 K'FORM+
FACOM ATP2X125VE PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM 1000V VDE
WERA 022729 3160I SCREWDRIVER SLOTTED 0.5/3.0/80 K'FORM STAINLESS VDE
BAHCO BE-8600S SCREWDRIVER ERGO IEC PH0X75
ROEBUCK 02020 1000V INSULATED PHILLIPS SCREWDRIVER 100MM X 6 X NO.2
WERA 020134 165ISS PZ/S VDE SLIM/SLIM SCREWDRIVER 2/100 K'FORM+