References
Gedore:VDE 19 10
Rubix:120A1599
Manufacturer :6122510
EAN:4010886612255
Product details : GEDORE 10MM1/2DRVDE SOCKET VDE 19 10
VDE hexagon socket wrench socket 1/2"
Design: Made of chromium-vanadium steel 31CrV3. VDE-insulated up to 1000 V according to EN 60900/IEC 60900: 2004.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 54 mm |
| Number of sides | 2 |
Show UNSPSC/ECL@SS
£ 16.52 excl. VAT
/ Each
£ 19.82 incl. VAT
- Delivery usually within ( 22 ) days

