ANSELL 92-200 SINGLE USE NITRILE GLOVES L/BLUE SZ8.5-9 PK100


VersaTouch 92200

References
ansell:92-200-09
rubix:80245902
manufacturer :92200090
ean:0076490479350
ANSELL Gloves VERSATOUCH 92-200 MT 8,5-9 (DS A 1000 PR)
brand logo
Technical specifications
Size9
Main materialnitrile
Length240 mm
See all Specifications

Product details : ANSELL 92-200 SINGLE USE NITRILE GLOVES L/BLUE SZ8.5-9 PK100


Versatouch® 92-200 is a thin and lightweight nitrile glove with textured fingertips for precise handling and enhanced tactility. Ideal for a wide range of food handling applications.
Light-duty protection for food handling.

Strengths

  • Thin, lightweight and comfortable
  • Textured fingertips for enhanced tactility
  • Compliant with food handling requirements

Applications

Food Processing|Automotive

Technical specifications


Attributes
Logistic Weight4 g
Size9
Main materialnitrile
Length240 mm
Thickness0.07 mm
Food contactyes
Colourblack
Show UNSPSC/ECL@SS
£ 12.10 excl. VAT
/ Each
£ 14.52 incl. VAT
  • Sold out