ANSELL 93-283 MICROFLEX POWDERFR NITRILE GLOVES BLUE SIZE 9.5-10 BX50


Microflex 93283

References
ansell:93-283 9.5-10
rubix:245A4184
manufacturer :93283100
ean:10076490093645
brand logo
brand logo
Technical specifications
Size09,5/10
Main materialNitrile

Product details : ANSELL 93-283 MICROFLEX POWDERFR NITRILE GLOVES BLUE SIZE 9.5-10 BX50


Thick, durable MICROFLEX 93-283 disposable gloves are 8 mil nitrile gloves featuring a special Mega Texture design, for reliable hand protection with a more secure grip.  Compliant with US Food Contact and EU Food Migration Regulations, these tough, light blue disposable gloves  are an ideal choice to protect the hands of food processing workers handling wet, oily or fatty foods, or industrial workers handling greasy, oily tools and equipment. 

With their robust design, MICROFLEX 93-283 grip gloves resist rips and tears to protect workers while also reducing the risk of contamination.  These 8 mil nitrile gloves have an extended cuff, for expanded protection over the wrist and forearm.  Available in sizes XS – 3XL, MICROFLEX 93-283 grip gloves also have a generous fit that allows them to be worn over a cut or thermal liner.


Thick, 8 mil nitrile gloves that offer a comfortable, confident grip when handling wet, oily, or fatty foods and objects.

Strengths

  • Feature a Mega Texture surface for secure grip
  • Have a Generous Fit for comfortable use with a cut-protective or thermal under gloves
  • The robust 0.20mm / 8mil Thickness resists tearing, for product protection
  • Are compliant with US Food Contact and EU Food Migration Regulations

 

Applications

Food Processing|Janitorial / Sanitation|Automotive Aftermarket

Technical specifications


Attributes
Size09,5/10
Main materialNitrile
Show UNSPSC/ECL@SS
£ 16.41 excl. VAT
/ Each
£ 19.69 incl. VAT
  • In stock: Next day delivery