ANSELL 92-665 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 7.5-8 PK100
TouchNTuff 92665
See technical informationSee documentsReferences
Ansell:92-665-7-7.5
Rubix:119A8578
Manufacturer :92665080
EAN:0076490485085

Documents
Product details : ANSELL 92-665 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 7.5-8 PK100
TouchNTuff® 92-665 is a durable and comfortable nitrile glove with extended cuff and increased chemical splash protection. Textured fingertips provide a reliable grip, making this glove ideal for laboratory and food processing applications.
Robust, extended cuff protection for food processing and heavy-duty jobs.
Strengths
- Superior chemical splash protection
- Extended cuff for protection of the wrist and forearm
- Soft, durable nitrile material for added comfort
- Textured fingertips provide secure grip
- Compliant with food handling requirements
Applications
Pharmaceutical Manufacturing|Laboratory Research and Development|Warehousing|Lab and R&D|Protective Clothing
Technical specifications
Attributes
| Size | 07,5/08 |
|---|---|
| Length | 300 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 gloves dispenser;10 dispensers case;1000 gloves case |
| Thickness | 0.14 mm |
| Material | nitrile;zinc dibutyldithiocarbamate (vulcanization chemical accelerator) |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 18.13 excl. VAT
/ Each
£ 21.76 incl. VAT
- Delivery usually within ( 11 ) days