ANSELL 92-200 SINGLE USE NITRILE GLOVES L/BLUE SZ10.5-11 PK100


VersaTouch 92200

References
ansell:92-200-11
rubix:210A6644
manufacturer :92200110
ean:0076490463328
brand logo
brand logo
Technical specifications
Size11
Main materialNitrile
Length240 mm
See all Specifications

Product details : ANSELL 92-200 SINGLE USE NITRILE GLOVES L/BLUE SZ10.5-11 PK100


Versatouch® 92-200 is a thin and lightweight nitrile glove with textured fingertips for precise handling and enhanced tactility. Ideal for a wide range of food handling applications.

Strengths

  • Thin, lightweight and comfortable
  • Textured fingertips for enhanced tactility
  • Compliant with food handling requirements

Applications

Food Processing|Automotive

Technical specifications


Attributes
Size11
Main materialNitrile
Length240 mm
Thickness0.07 mm
Food contactYes
ColourBlack
MaterialNitrile
Show UNSPSC/ECL@SS
£ 12.10 excl. VAT
/ Each
£ 14.52 incl. VAT
  • Sold out