Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 8190A CHEMICAL PROTECTION GLOVE 7 S
TEGERA 8190A CHEMICAL PROTECTION GLOVE 7 S
Disposable use gloves Tegera
References
tegera:
8190A-7
rubix:
386A1579
ean:
7340118415628
Technical specifications
Size
7
Main material
PVC
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8190A CHEMICAL PROTECTION GLOVE 7 S
Technical specifications
Attributes
Size
7
Main material
PVC
Length
300
mm
Thickness
0.25
mm
Colour
White
Category
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.40
excl. VAT
/
Each
£
2.88
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKYIRIS2 IRIS DISPOSABLE NITRILE GLOVES PURPLE M BX100
TEGERA 8180A CHEMICAL PROTECTION GLOVE 8 M
POLYCO GL100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLK SIZE S BX100
SKYTEC SKYTEAL4 DISPOSABLE NITRILE GLOVES TEAL 10/XL BX100
ANSELL 93-401 NITRILE POWDER/LATEX FREE GLOVES WHT SIZE 6.5-7 PK100
ANSELL 93-311 NITRILITE POWDER/LATEX FREE GLOVES WHT SIZE 9.5-10 PK100
AURELIA 9377B6 BLUE POWDER FREE NITRILE GLOVES SMALL BOX OF 100
ANSELL 93-163 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 10.5-11 PK50
TEGERA 849 DISPOSABLE GLOVE 8 M BX50
GISS 844942 DISPOSABLE G-LATEX POWDERED GLOVES WHT S10 PACK OF 100
TEGERA 849 DISPOSABLE GLOVE 7 S BX50
GISS 861530 DISPOSABLE POLYTHENE GLOVE CLEAR 290MM PACK OF 100
TRAFFIGLOV TD01 CN BIODEGRADABLE NITRILE DISPOSABLE GLOVE M BOX100
TEGERA 836 DISPOSABLE GLOVE 8 M BX100
ANSELL 93-260 MICROFLEX POWDERFREE 3LAYER GLOVES GRN SIZE 9.5-10 PK50