POLYCO GL888 NTRL LATEX P'FREE DISPOSABLE GLOVES NATURAL SIZE L BX100
GL888 Latex PF™
See technical informationSee documentsReferences
Polyco Healthline:GL888-L
Rubix:2020996
Manufacturer :GL8883
EAN:05010699834454

Documents
Product details : POLYCO GL888 NTRL LATEX P'FREE DISPOSABLE GLOVES NATURAL SIZE L BX100
Natural latex powder free disposable glove. Offers protection against contamination, dirt and potential irritants in low risk situations. Provides maximum dexterity, sensitivity and comfort. Powder free, reducing the risk of product contamination. Made from natural latex. Textured finish for improved grip. AQL 4.0.
Technical specifications
Attributes
| Size | l |
|---|---|
| Colour | white |
| Main material | latex |
| Food contact | no |
| Packaging | 100 gloves per dispenser, 10 dispensers per case |
| Thickness | 0.12 mm |
| Material | latex |
| Powdered | no |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 5.84 excl. VAT
/ Each
£ 7.01 incl. VAT
- In stock: Next day delivery
