BOTT VERSO 1500 X 700 X 930 PEDESTAL BENCH MPLEX 16921905.11
verso pedestal bench with 2 drawers/cbd 800W cab & mpx top WxDxH: 1500x600x930mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16921905.11
Rubix:80353988



Documents
Product details : BOTT VERSO 1500 X 700 X 930 PEDESTAL BENCH MPLEX 16921905.11
verso pedestal bench with 2 drawer-door cabinet. Featuring a robust, steel channel pedestal leg, bott verso cabinet and a 30mm multiplex wood worktop. Cabinet size - WxDxH: 800x550x900mm. Drawer configuration: 1x 125mm, 1x 175mm with 100% extension slides (75kg U.D.L.) and a single, reinforced door and 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x600x930mm.
Applications
Central locking drawers and lockable cupboards
Roller bearing drawers with 60kg U.D.L. capacity and 100% extension slides
Complete 30mm worktops
All models 600mm deep x 930mm high
MPX worktops are a resin bonded layered hardwood beech with ply cross laminated construction
Roller bearing drawers with 60kg U.D.L. capacity and 100% extension slides
Complete 30mm worktops
All models 600mm deep x 930mm high
MPX worktops are a resin bonded layered hardwood beech with ply cross laminated construction
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
| Number of drawers | 2 |
Show UNSPSC/ECL@SS
£ 775.41 excl. VAT
/ Each
£ 930.49 incl. VAT
- Delivery usually within ( 16 ) days