BOTT CUBIO HGT ADJUST MBILE BENCH 1500MMX900MMX840-1140MM 41004142.16V


cubio mobile bench adj height (lino) WxDxH: 1500x900x840-1140mm RAL 7035

References
bott:41004142.16V
rubix:2599130
brand logo
brand logo
Technical specifications
Height1140 mm
Width1500 mm
Depth900 mm
See all Specifications

Product details : BOTT CUBIO HGT ADJUST MBILE BENCH 1500MMX900MMX840-1140MM 41004142.16V


cubio adjustable height mobile framework bench. Featuring a heavy duty, steel channel, adjustable height framework with 125mm diameter castors and a 40mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x900x840-1140mm.

Technical specifications


Attributes
Height1140 mm
Width1500 mm
Depth900 mm
Model41004142
Show UNSPSC/ECL@SS
£ 712.43 excl. VAT
/ Each
£ 854.92 incl. VAT
  • Usually arrives within 14 working days