BOTT VERSO 1050 X 550 100/125 DIV KIT 1 16926840.51


verso adjustable metal divider kit 7 compartment. for cabinet - WxDxH: 1050x550x100/125mm galvanised steel

References
bott:16926840.51
rubix:45032504
brand logo
brand logo
Technical specifications
Height100 mm
Width1050 mm
Depth550 mm

Product details : BOTT VERSO 1050 X 550 100/125 DIV KIT 1 16926840.51


verso adjustable metal divider kit 7 compartment. Manufactured in galvanised steel, featuring front to back main dividers and adjustable position sub dividers. For 100/125mm high drawers, (cabinet dimension WxD:1050x550mm.)

Strengths

This BOTT Verso metal 7 compartment divider kit features adjustable dividers designed to organise and fully utilise drawer storage space within Verso 1050mm wide drawer cabinets
Creates 7 adjustable storage compartments

Applications

The BOTT Verso metal 7 compartment divider kit is perfect for optimising storage in BOTT Verso 1050mm wide drawer cabinets

Technical specifications


Attributes
Height100 mm
Width1050 mm
Depth550 mm
Show UNSPSC/ECL@SS
£ 45.74 excl. VAT
/ Each
£ 54.89 incl. VAT
  • Usually arrives within 14 working days