• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(565)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(127)
  • Storage(6,035)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,564)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT 41003510.16V CUBIO ADJUSTABLE BENCH 2000(L)X750(D)X740-1140(H)MM

BOTT 41003510.16V CUBIO ADJUSTABLE BENCH 2000(L)X750(D)X740-1140(H)MM

Workbench for workshop Bott

See technical information
References
Bott:41003510.16V
Rubix:209A2775
brand logo
brand logo

Product details : BOTT 41003510.16V CUBIO ADJUSTABLE BENCH 2000(L)X750(D)X740-1140(H)MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 700.63 excl. VAT
/ Each
£ 840.76 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BOTT BENCH 5 DRAWER MULTIPLEX 1500 X 750 X 840MM 41003133.11VBOTT VERSO MBILE FR/WORK BENCH 1000X800X930MM &LINO WRKTOP 16922111.16SPARTEX ST841890JSXX S/STEEL WORKTABLE&LOWER SHELF 840X1800X900SPARTEX SQ8415758LXX SQ TUBE WORKBENCH 840.1500.750 L/GreyBOTT 16921603.24HGHT ADJ WORK BNCH 700X600X780 - 930 + LINO WTOPBOTT 16923031.11 VERSO 2000X600 STATIC STORAGE BENCH QBOTT KWB BENCH 1 CUPBOARD 3 DRAWER 1500 X 750 X 840MM 41002025.11VBOTT 16923000.24 HGHT ADJ WBENCH 1250X600X830 - 930& MPX WORKTOPSPARTEX SLF9210461BX W/STATION 920.1000.460 L/GRY BLUBOTT 16923015.19 HGHT ADJ WBENCH 1500X600X830 - 930& MPX WORKTOPFACOM 2250 MAINTENANCE WORKBENCH 750 X 40M WOODEN WORKTOP 2MSPARTEX PBLF7P LIGHT FITMENT - ST STEELBOTT BENCH 2000 X 750 X 840MM MULTIPLEX 41003181.16VSPARTEX SST900BKIT7K BACK PANEL WORKTOP SERVICEDUCT&POST FITTED DARK GSPARTEX SC841875BLXX CANTILEVER WORKBENCH 840X1800X750 L/Grey
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap