BOTT 41002115.16V CUBIO KWR-1578-1.8 MOBILE STORAGE BENCH


Cubio

References
bott:41002115.16V
rubix:214A8518
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm

Product details : BOTT 41002115.16V CUBIO KWR-1578-1.8 MOBILE STORAGE BENCH


Cubio KWR storage bench, with x (H) cupboard. Dimensions - 1500mm (W) x 750mm (D) x 840mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust housing with a total load capacity of 300 kg. Finished in hardwearing RAL 7035/7035 (light grey / light grey) epoxy polyester powdercoat, fitted with 4 x 125mm swivel castors.

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Show UNSPSC/ECL@SS
£ 1,078.04 excl. VAT
/ Each
£ 1,293.65 incl. VAT
  • Usually arrives within 14 working days