verso pedestal bench with 5 drawer 525W cab & lino worktop WxDxH: 1500x600x930mm RAL 7035/5010
Height | 930 mm |
---|---|
Width | 1500 mm |
Depth | 600 mm |
Height | 930 mm |
---|---|
Width | 1500 mm |
Depth | 600 mm |
Number of drawers | 5 |
Model | 16921910 |
Usually arrives within 14 working days