BOTT 41002034.16V CUBIO STORAGE BENCH 1578-1.6 WITH MPX WORKTOP

Cubio

See technical information
References
Bott:41002034.16V
Rubix:214A8465
brand logo
Technical specifications
Height320 mm
Width680 mm
Depth30 mm

Product details : BOTT 41002034.16V CUBIO STORAGE BENCH 1578-1.6 WITH MPX WORKTOP


Cubio storage bench, 1500mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 1 x 500mm high cupboard, finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.

Technical specifications


Attributes
Height320 mm
Width680 mm
Depth30 mm
Show UNSPSC/ECL@SS
£ 932.33 excl. VAT
/ Each
£ 1,118.80 incl. VAT
  • Delivery usually within ( 16 ) days

Height

Width

Depth

Select variants (4)