Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT 41003532.77V CUBIO FRAMEWORK BENCH (LINO)
BOTT 41003532.77V CUBIO FRAMEWORK BENCH (LINO)
Workbench for workshop Bott
References
bott:
41003532.77V
rubix:
272A1676
Technical specifications
Height
1140
mm
Width
750
mm
Depth
750
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 41003532.77V CUBIO FRAMEWORK BENCH (LINO)
Cubio adjustable height workstand with 1 drawer cabinet. Featuring a heavy duty steel channel, adjustable height framework with 40mm lino worktop. Cabinet size - WxDxH: 525x650x250mm. Drawer configuration: 1x 150mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 750x750x740-1140mm.
Technical specifications
Attributes
Height
1140
mm
Width
750
mm
Depth
750
mm
Number of drawers
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
784.53
excl. VAT
/
Each
£
941.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX PB189S PREMIUM STAINLESS STEEL BENCH - 1800L 1800 X 900
SPARTEX SW119245DSYX DBLEw/station+S/TOP DRAW &SHELF 1100.920.450YEL
BOTT 16923033.19 HGHT ADJ WBENCH 200X600X830 - 930& MPX WORKTOP
SPARTEX SE921590BLXX EUROSLIDE W/BENCH 920X1500X900-SOLID BEECH L/Grey
SPARTEX SST600BKIT4R BACK PANEL WORKTOP SERVICEDUCT&POST FITTED RD
SPARTEX SLS1010462LX S/TOP w/station+1DRAW 1060.1000.460 L/GRY BLU
BOTT 41002034.24V CUBIO STORAGE BENCH 1578-1.6 WITH MPX WORKTOP
BOTT HEIGHT ADJUSTABLE FRAMEWORK BENCH 700MM X 600MM X 780-930MM LINO
BOTT 16921600.24 HGHT ADJ WBENCH 700600780 - 930& MPX WORKTOP
SPARTEX SC841275NLXX ESD CANTILEVER W/BENCH NEOSTAT TOP 840X1200X750
BOTT 41003235.19V CUBIO PEDESTAL BNCH 2078 + MPX TOP AND 668-6 CAB
BOTT 16922200.16 700X600X930 MOBILE WORKST& WITH MPX TOP & 1 DRAW
BOTT 16921952.19PED BNCH 2000X600X930 + MPX WTOP & 2 DRAW & CUBD
BOTT 16921962.24PED BNCH 2000X600X930 + LINO WTOP &2 DRAW &CUBD
BOTT VERSO MBILE STORAGE BENCH 1750X600X830MM & MPX WRKTOP 16923221.11