BOTT VERSO TFT COMPUTER UNIT 650X550X1650H


verso computer cupboard with screen cbd, 1 shelf, 1 sliding tray WxDxH: 650x550x1650mm RAL 7035/5010

References
bott:16928001.11
rubix:45032523
brand logo
brand logo
Technical specifications
Height1650 mm
Width650 mm
Depth550 mm

Product details : BOTT VERSO TFT COMPUTER UNIT 650X550X1650H


verso computer cupboard with monitor cupboard. Features a robust, fully welded steel housing with lockable, ventilated monitor cupboard with window door, lockable cupboard, and lockable slide out keyboard tray. with 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 650x550x1650mm.

Strengths

The BOTT Verso Flat Screen Computer Workstation efficiently and neatly stores computer equipment keeping it secure from theft and unauthorised access in the workplace
Lockable cupboards with cable routing apertures
Lockable, slide out keyboard tray
1 x galvanised steel shelf with 60kg UDL capacity
Lockable and ventilated monitor housings
Optional mobility kit available

Applications

Durable and hard wearing, this computer cupboard has been specifically designed to withstand the rigours of daily use by schools, colleges, universities, libraries, offices and heavy duty industrial environments

Technical specifications


Attributes
Height1650 mm
Width650 mm
Depth550 mm
Show UNSPSC/ECL@SS
£ 521.92 excl. VAT
/ Each
£ 626.30 incl. VAT
  • Usually arrives within 14 working days