verso drawer cabinet with 3 drawers WxDxH: 525x550x450mm RAL 7035/3004
Number of drawers | 3 |
---|---|
Height | 450 mm |
Width | 525 mm |
Number of drawers | 3 |
---|---|
Height | 450 mm |
Width | 525 mm |
Depth | 550 mm |
Model | 16925001 |
Type | drawer cabinet |
Colour | red |
Usually arrives within 14 working days