Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40011042.77V CUBIO DRAWER CABINET
BOTT 40011042.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40011042.77V
rubix:
272A1339
Technical specifications
Number of drawers
5
Height
700
mm
Width
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40011042.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 5 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 1x 100mm, 1x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x525x700mm.
Technical specifications
Attributes
Number of drawers
5
Height
700
mm
Width
650
mm
Depth
525
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
782.14
excl. VAT
/
Each
£
938.57
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SUN7890653MG UNDER BENCH EUROSLIDE3DRAW 1X150MM 2X200MM GRN
BOTT 40030021.24V CUBIO SL-13712-8.1 DRAWER CABINET
BOTT 40010029.24V CUBIO SL-558-6.1 CABINET
SPARTEX SUC12090652B EUROSLIDE 2 DRAW&CUPBD 2X100MM 1X910MM-650D BLUE
BOTT 16925112.16 VERSO DRAWER CABINET 800MMX550MMX800MM+5XDRAWERS
SPARTEX SUC1206075VB EUROSLIDE 7 DRAW 1X100MM 3X150MM 3X200MM-BLU
SEALEY AP35TBCOMBO TOOL CHEST 16DR BLACK/GREY & 420PC KIT
BOTT 40021041.77V CUBIO DRAWER CABINET
SPARTEX SUC1829065VK EUROSLIDE 7 DRAWER 7X100MM-650D DARK GREY
SPARTEX SUC12090758G EUROSLIDE 8 DRAWER 1X100MM 7X150MM-750D GREEN
SPARTEX SUC12060758B EUROSLIDE 8 DRAWER 1X100MM 7X150MM-750D BLUE
BOTT 40020041.77V CUBIO DRAWER CABINET
BOTT 40019059.16V CUBIO SL-6610-6.1 DRAWER CABINET
BOTT 40029025.77V CUBIO DRAWER CABINET
BOTT 16927060.19 1050X600X980 MOB COMBI CUBD 2DRAW 1CUBD MPX TOP