verso wall / shelf cupboard with 2 shelves WxDxH: 1050x350x800mm RAL 7035/7016
Number of doors | 2 |
---|---|
Height | 800 mm |
Width | 1050 mm |
Number of doors | 2 |
---|---|
Height | 800 mm |
Width | 1050 mm |
Depth | 350 mm |
Model | 16926208 |
Colour | Grey |
Type | Wall/Shelf Cupboard |
Usually arrives within 14 working days