verso maintenance trolley with 2 doors, 2 shelves and mpx top WxDxH: 1050x600x980mm RAL 7035/5010
Number of drawers | 2 |
---|---|
Colour | Blue |
Permissible load | 200 kg |
Number of drawers | 2 |
---|---|
Colour | Blue |
Permissible load | 200 kg |
Width | 1050 mm |
Depth | 955 mm |
Height | 550 mm |
Usually arrives within 14 working days