verso shelf cupboard with 1 shelf WxDxH: 525x550x450mm RAL 7035/3004
Number of doors | 1 |
---|---|
Height | 450 mm |
Width | 525 mm |
Number of doors | 1 |
---|---|
Height | 450 mm |
Width | 525 mm |
Depth | 550 mm |
Model | 16926030 |
Colour | Red |
Type | Shelf Cupboard |
Usually arrives within 14 working days