BOTT 40022056.19V SYSTEM CUPBOARD SMF-13620-2.2


Swing-door cabinet Bott

References
bott:40022056.19V
rubix:214A8182
brand logo
brand logo
Technical specifications
Height2000 mm
Width1300 mm
Depth650 mm
See all Specifications

Product details : BOTT 40022056.19V SYSTEM CUPBOARD SMF-13620-2.2


System cupboard SMF-13620-2.1. Constructed of sheet steel with a hardwearing RAL 7035/7016 (light grey / anthracite grey) powder coated finish. With 2 x 1900mm louvre doors fitted with a 3 point lock. Supplied with 4 galvanised steel shelves with 160kg U.D.L capacity adjustable on a 25mm pitch.

Technical specifications


Attributes
Height2000 mm
Width1300 mm
Depth650 mm
ColourGrey
TypeSM Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 1,168.53 excl. VAT
/ Each
£ 1,402.24 incl. VAT
  • Usually arrives within 14 working days