BOTT 16929225.16 VERSO ECONOMY CUPBOARD 1050X550X1015+2 SHELVES


Swing-door cabinet Bott

References
bott:16929225.16
rubix:214A7776
brand logo
brand logo
Technical specifications
Height1015 mm
Width1050 mm
Depth550 mm
See all Specifications

Product details : BOTT 16929225.16 VERSO ECONOMY CUPBOARD 1050X550X1015+2 SHELVES


verso economy cupboard 1050mm x 550mm x 1015mm. Constructed of sheet steel with a hardwearing light grey (RAL 7035) powder coated finish. With 2 x 900mm plain doors fitted with a 3 point lock. Supplied with 2 galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch.

Technical specifications


Attributes
Height1015 mm
Width1050 mm
Depth550 mm
ColourGrey
TypeEconomy Cupboards - Wall & Floor Mounted
Show UNSPSC/ECL@SS
£ 422.27 excl. VAT
/ Each
£ 506.72 incl. VAT
  • Usually arrives within 14 working days