verso shelf cupboard with 2 shelves WxDxH: 1300x550x1000mm RAL 7035/5010
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 1300 mm |
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 1300 mm |
Depth | 550 mm |
Model | 16926601 |
Colour | blue |
Type | shelf cupboard |
Usually arrives within 14 working days