BOTT VERSO SHELF CUPBOARD 800MMX550MMX900MM WITH 2 SHELVES 16926147.11


verso shelf cupboard with 2 shelves WxDxH: 800x550x900mm RAL 7035/5010

References
bott:16926147.11
rubix:80358988
brand logo
brand logo
Technical specifications
Number of doors2
Height900 mm
Width800 mm
See all Specifications

Product details : BOTT VERSO SHELF CUPBOARD 800MMX550MMX900MM WITH 2 SHELVES 16926147.11


verso shelf cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x900mm.

Strengths

The Verso cabinet is a tough, heavy duty storage cabinet constructed from sheet steel with a hardwearing powder coated finish
Designed to withstand the daily rigours of busy commercial and industrial environments
1 x 825mm(h) cupboard with plain door
2 x internal 60kg UDL capacity galvanised shelves
Shelves are adjustable on a 25mm pitch
Integrated 3 point locking system

Applications

High quality and excellent value, this affordable 1 door cabinet offers durability, functionality and an ergonomic design for easy use

Technical specifications


Attributes
Number of doors2
Height900 mm
Width800 mm
Depth550 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 344.14 excl. VAT
/ Each
£ 412.97 incl. VAT
  • Usually arrives within 14 working days