Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40012077.19V CUBIO SMF-858-1.1 COMBI CABINET
BOTT 40012077.19V CUBIO SMF-858-1.1 COMBI CABINET
Swing-door cabinet Bott
References
bott:
40012077.19V
rubix:
214A7824
Technical specifications
Height
800
mm
Width
800
mm
Depth
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40012077.19V CUBIO SMF-858-1.1 COMBI CABINET
Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 525mm (D) x 800mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
800
mm
Width
800
mm
Depth
525
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
539.77
excl. VAT
/
Each
£
647.72
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40021067.16V CUBIO SMLF-10620 CUPD HOUSING WITH PERFO DOOR
BOTT CUBIO SMF-13510-1.1 CUPBOARD WITH PERFO DOOR 40014047.11V
BOTT CUPBOARD HIGH VOLUME 4 X SHELF 40022056.11V
BOTT 16929003.19 VERSO ECONOMY CPBD 525X350X600+2 SHELVES&1 DRAWER
BOTT 16926721.19 VERSO SHELF CBOARD 525MM (W)X550MM (D)X900MM (H)
BOTT 16926660.16STORE CUBD 1300X550X800 WDW DR &2 SHELF-LGHT GRY
BOTT 16926732.19 VERSO SHELF CBOARD 800MM (W)X350MM (D)X1000MM (H)
BOTT 40301029.24V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
BOTT DRAWER CABINET 800 X 800 X 525MM 40012013.11V
BOTT 40031060.77V CUBIO CUPBOARD
BOTT 40012049.77V CUBIO CUPBOARD
BOTT 40012079.24V CUBIO SMF-8512-1.1 CUPBOARD PERFO DOORS
BOTT 40014066.16V CUBIO SMF-1359-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40012077.24V CUBIO SMF-858-1.1 COMBI CABINET
BOTT 40020112.24V CUBIO SMF-8612-1.1 CUPD WITH PERFO DOOR 3 SHELF