BOTT 16926059.16 VERSO SHELF CUPBOARD 525X550X1000 WITH 2 SHELVES
verso shelf cupboard with 2 shelves WxDxH: 525x550x1000mm RAL 7035
See technical informationSee documentsReferences
Bott:16926059.16
Rubix:214A7135





Documents
Product details : BOTT 16926059.16 VERSO SHELF CUPBOARD 525X550X1000 WITH 2 SHELVES
verso shelf cupboard. Featuring a robust, fully welded steel housing with single, reinforced door with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 525x550x1000mm.
Technical specifications
Attributes
| Number of doors | 1 |
|---|---|
| Height | 1000 mm |
| Width | 525 mm |
| Depth | 550 mm |
| Model | 16926059 |
| Colour | grey |
| Type | shelf cupboard |
Show UNSPSC/ECL@SS
£ 323.47 excl. VAT
/ Each
£ 388.16 incl. VAT
- Delivery usually within ( 16 ) days