BOTT 16926002.19 VERSO SHELF CUPBOARD 525X350X600 WITH 1 SHELVES
verso wall cupboard with 1 shelf WxDxH: 525x350x600mm RAL 7035/7016
See technical informationSee documentsReferences
Bott:16926002.19
Rubix:214A7116





Documents
Product details : BOTT 16926002.19 VERSO SHELF CUPBOARD 525X350X600 WITH 1 SHELVES
verso wall / shelf cupboard. Featuring a robust, fully welded steel housing with single, reinforced door with 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 525x350x600mm.
Technical specifications
Attributes
| Number of doors | 1 |
|---|---|
| Height | 600 mm |
| Width | 525 mm |
| Depth | 350 mm |
| Model | 16926002 |
| Colour | grey |
| Type | wall cupboard |
Show UNSPSC/ECL@SS
£ 188.28 excl. VAT
/ Each
£ 225.94 incl. VAT
- Delivery usually within ( 16 ) days