verso ventilated door cupboard with 2 shelves WxDxH: 525x350x800mm RAL 7035
Number of doors | 1 |
---|---|
Height | 800 mm |
Width | 525 mm |
Number of doors | 1 |
---|---|
Height | 800 mm |
Width | 525 mm |
Depth | 350 mm |
Model | 16926710 |
Colour | Grey |
Type | Ventilated Door Cupboard |
Usually arrives within 14 working days