BOTT 40021101.24V CUBIO SMF-10620-1.2 CUPBOARD WITH PERFO DOOR


Swing-door cabinet Bott

References
bott:40021101.24V
rubix:214A8107
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021101.24V CUBIO SMF-10620-1.2 CUPBOARD WITH PERFO DOOR


Cubio heavy duty cupboard with perfo lined doors 1050mm (W) x 650mm (D) x 2000mm (H). Constructed of reinforced welded steel housing. Complete with 4 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
ColourRed
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 1,053.91 excl. VAT
/ Each
£ 1,264.69 incl. VAT
  • Usually arrives within 14 working days