References
Bott:16921950.19
Rubix:214A6813
Product details : BOTT 16921950.19 VERSO 2000X600X930 PED BEN CAB MPLX
verso Pedestal Bench With 5 Drawer 525W Cab & Mpx Worktop with dimensions of WxDxH: 2000x600x930mm. Supplied in RAL 7035 / RAL 7016
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 2000 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 871.50 excl. VAT
/ Each
£ 1,045.80 incl. VAT
- Delivery usually within ( 16 ) days
