BOTT CUBIO STORAGE BENCH 1578-1.1 WITH MPX WORKTOP 41002019.11V


cubio storage bench (mpx) full cupboard / mid shelf WxDxH: 1500x750x840mm RAL 7035/5010

References
bott:41002019.11V
rubix:80167162
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm
See all Specifications

Product details : BOTT CUBIO STORAGE BENCH 1578-1.1 WITH MPX WORKTOP 41002019.11V


cubio storage bench with full cupboard / open cupboard. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (2x)650x650x600mm and a single perfo panel lined, reinforced door and 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x750x840mm.

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Model41002019
Show UNSPSC/ECL@SS
£ 942.05 excl. VAT
/ Each
£ 1,130.46 incl. VAT
  • Usually arrives within 14 working days