Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29156 YEL BROOM 330MM VERY HARD
VIKAN 29156 YEL BROOM 330MM VERY HARD
VIKAN 29156 YEL BROOM 330MM VERY HARD
References
vikan:
29156
rubix:
122A7501
ean:
5705020291562
Technical specifications
Type
broom
See all Specifications
Product details
Technical specifications
Product details : VIKAN 29156 YEL BROOM 330MM VERY HARD
Remove heavy and larger particles from wet indoor and outdoor surfaces with this heavy-duty Broom. Can be used with any Vikan handle.
Technical specifications
Attributes
Type
broom
Length
33
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.39
excl. VAT
/
Each
£
14.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 38906 YEL HAND BRUSH L 200MM HARD
KLINGSPOR 358370 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.3 SSTEEL BH600
HILLBRUSH 1245MM ALUMINIUM HANDLE W/ COLOR CODED HANDGRIP YELOW ALH6Y
VIKAN 29752 ALUMINIUM TELESCOPIC HANDLE
SPARTEX C.20/BKT/F4 11 STIFF RED PVC BROOM HEAD WITH 4FT (1.2M X 23
VIKAN 29205 WHT BROOM 530MM VERY HARD
VIKAN 38904 RED HAND BRUSH L 200MM HARD
VIKAN 31743 BLU BROOM 410MM SOFTHARD
SPARTEX H.12/HS45 24IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
SPARTEX I.12/HS45 36IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
SPARTEX 849159 NAIL BRUSH
KLINGSPOR 358324 PLASTIC HAND BRUSH 140X25X265MM 0.3 S BHP 600
HILLBRUSH B1060G SOFT 280MM CRIMPED BANISTER BRUSH GREEN
VIKAN 70476 YEL HIGHLOW BRUSH 265MM MEDIUM
VIKAN 53782 GRN TUBE BRUSH 40MM 500MM HARD