VIKAN 42885 BRUSH WITH HEAT RESISTANT FILAMENTS 290MM HARD
VIKAN 42885 BRUSH WITH HEAT RESISTANT FILAMENTS 290MM HARD WHITE
See technical informationReferences
Vikan:42885
Rubix:236A8882
EAN:5705020428852

Technical specifications
| Type | vikan 42885 brush with heat resistant filaments 290mm hard |
|---|
Product details : VIKAN 42885 BRUSH WITH HEAT RESISTANT FILAMENTS 290MM HARD
Professional small grill brush, for barbecue grills, grill grates and the like. With special heat-resistant fibers.
Technical specifications
Attributes
| Type | vikan 42885 brush with heat resistant filaments 290mm hard |
|---|---|
| Length | 29 cm |
| Main material | polypropylene |
| Width | 3 cm |
Show UNSPSC/ECL@SS
£ 12.07 excl. VAT
/ Each
£ 14.48 incl. VAT
- Usually arrives within 14 working days