Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 38904 RED HAND BRUSH L 200MM HARD
VIKAN 38904 RED HAND BRUSH L 200MM HARD
Brooms and brushes Vikan
References
vikan:
38904
rubix:
124A5874
ean:
5705020389047
Product details
Technical specifications
Product details : VIKAN 38904 RED HAND BRUSH L 200MM HARD
Use this multipurpose Hand Brush to effectively clean tables, conveyor belts, chopping boards, buckets, large bowls and equipment with hard-to-reach corners and crevices.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.02
excl. VAT
/
Each
£
9.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX H.12/FN-B 24 STIFF BASSINE BROOM HEAD
VIKAN WASHBRUSH LONG RED 41864
VIKAN 29584 RED ALUMINUM HANDLE 1260MM
VIKAN 31734 UST BROOM 400MM MEDIUM RED
VIKAN 53762 GRN TUBE BRUSH 20MM 500MM MEDIUM
SPARTEX 845205 WOODEN BROOM HANDLE DIA MM 24X130 CM POLYPROP
VIKAN 41924 RED WASHING BRUSH WITH SHORT HANDLE 270MM HARD
HILLBRUSH B883BLK PROFESSIONAL MEDIUM 610MM SWEEPING BROOM BLACK
HILLBRUSH PLH3B 1400MM ONE PIECE POLYPROPYLENE HANDLE BLUE
SPARTEX G.01/HS45 18 SOFT COCO BROOM WITH 4FT 6 (1.4M X 28MM) FSC
VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 525252 BLK MULTI BRUSHRIM CLEANER 290MM SOFTSPLIT
HILLBRUSH PROWBMED 240X1780MM WATERFLOW BROOM FITTED W/XTEND HANDLE
SPARTEX KG/CL.190/2/BW DOUBLE SIDED PLASTIC NAIL BRUSH 2PK
HILLBRUSH D7Y PREMIER MEDIUM 254MM SHORT HANDLED BRUSH YELLOW