Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN WASHBRUSH LONG RED 41864
VIKAN WASHBRUSH LONG RED 41864
Brooms and brushes Vikan
References
vikan:
41864
rubix:
124A6077
ean:
5705020418648
Product details
Technical specifications
Product details : VIKAN WASHBRUSH LONG RED 41864
Colour: Red
Technical specifications
Attributes
Material
Polypropylene, Polyester, Stainless Steel
Length
41.5
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.58
excl. VAT
/
Each
£
10.30
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SPARTEX I.12/HS45 36IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
VIKAN 29584 RED ALUMINUM HANDLE 1260MM
"SPARTEX L.22B/BF06 13"" STIFF BLACK PVC BROOM HEAD C/W BRACKET"
VIKAN 70473 BLU HIGHLOW BRUSH 265MM MEDIUM
VIKAN 29155 WHT BROOM 330MM VERY HARD
VIKAN 44012 DETAIL BRUSH 205 MM VERY HARD GREEN
"SPARTEX F.01 11.5"" SOFT COCO BROOM HEAD"
VIKAN 70414 RED DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 2937/7 29377 ORANGE HANDLE 1.5M
KLINGSPOR 358463 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 SSTEEL BHZ600
VIKAN 70603 BLU WALLFLOOR WASHING BRUSH 305MM HARD
HILLBRUSH B770R PROFESSIONAL EXTRA STIFF 305MM DECK SCRUB RED
VIKAN 53794 RED TUBE BRUSH OD50MM 500MM MEDIUM
PRODEC RDG 4IN GREY BRISTLE DUSTING BRUSH
VIKAN 7062/3 70623 BLUE FLOOR BRUSH 470MM