References
Vikan:29375
Rubix:209A3009
EAN:5705020029370
Product details : VIKAN 29375 ALUMINUM HANDLE 31MM 1510MM WHITE
Ergonomically designed with a comfortable grip and rounded top and hanger, this handle fits any Vikan product that requires a handle. Do not use with acid or chlorine.
Technical specifications
Attributes
| Length | 150 cm |
|---|---|
| Main material | aluminium |
Show UNSPSC/ECL@SS
£ 10.67 excl. VAT
/ Each
£ 12.80 incl. VAT
- Usually arrives within 14 working days