Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH B1060R SOFT 280MM CRIMPED BANISTER BRUSH RED
HILLBRUSH B1060R SOFT 280MM CRIMPED BANISTER BRUSH RED
Soft Banister Brush
References
hillbrush:
B1060R
rubix:
2586002
ean:
00804548002119
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH B1060R SOFT 280MM CRIMPED BANISTER BRUSH RED
Hand brush, polypropylene block filled soft polyester. The brush nests with a matching dustpan, DP1.
Technical specifications
Attributes
Material
Polypropylene
Main material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.54
excl. VAT
/
Each
£
4.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 31799 BROOM 410MM SOFT BLACK
"SPARTEX F.01/BKT/F4 11.5"" SOFT COCO BROOM HEAD WITH 4FT (1.2M X 23.5M"
VIKAN 41925 WHT WASHING BRUSH WITH SHORT HANDLE 270MM HARD
SPARTEX VZ.20522/B/CLIP 1400MM ALUMINIUM HANDLE WITH BLUE CAP AND KEN
VIKAN 41922 GRN WASHING BRUSH WITH SHORT HANDLE 270MM HARD
SPARTEX H.01/HS45 24IN SOFT COCO BROOM C/W 54IN W/HANDLE & BRACKET
VIKAN WASHBRUSH LONG RED 41864
SPARTEX VZ.DBC60/B 60CM DUSTBEATER REFILL
SPARTEX 849139 ALUMINIUM HANDLE FOR SQUEEGEE DIAMETER 140CM
SPARTEX H.12/FN-B 24 STIFF BASSINE BROOM HEAD
KLINGSPOR 358371 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 BRASS BH600
SPARTEX I.01-B 36 SOFT COCO BROOM HEAD
VIKAN 53762 GRN TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 29355 WHT ALUMINUM HANDLE 1310MM
VIKAN 44015 WHT DETAIL BRUSH 205MM VERY HARD