Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 70412 GRN DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 70412 GRN DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 70412 GRN DECK SCRUB WATERFED 270MM VERY HARD
References
vikan:
70412
rubix:
113A7695
Technical specifications
Type
DECK SCRUB WATERFED
See all Specifications
Product details
Technical specifications
Product details : VIKAN 70412 GRN DECK SCRUB WATERFED 270MM VERY HARD
Easily clean heavily soiled areas such as abattoirs and meat processing plants with this rugged waterfed Deck Scrub, featuring highly-effective water distribution.
Technical specifications
Attributes
Type
DECK SCRUB WATERFED
Length
27
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.39
excl. VAT
/
Each
£
19.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 29155 WHT BROOM 330MM VERY HARD
VIKAN 29586 YEL ALUMINUM HANDLE 1260MM
HILLBRUSH DW1090B PREMIER MEDIUM 270MM DISH WASH BRUSH BLUE
KLINGSPOR 358370 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.3 SSTEEL BH600
SPARTEX F.01/F4 12 SOFT COCO FILL BROOM WITH 4FT (1.2M X 23.5MM) FS
SPARTEX VZ.20522/Y 1400MM ALUMINIUM HANDLE WITH YELLOW CAP
VIKAN 31784 410MM SOFTSPLIT RED BRUSH
HILLBRUSH B1877B 280MM STIFF SWEEPING BRUSH BLUE
VIKAN 70146 YEL MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 31743 BLU BROOM 410MM SOFTHARD
HILLBRUSH B1060R SOFT 280MM CRIMPED BANISTER BRUSH RED
VIKAN 60CM BROOM SOFT BLUE 31993
VIKAN 31736 UST BROOM 400MM MEDIUM YELLOW
VIKAN 31713 UST BROOM 400MM SOFT BLUE
HILLBRUSH B1061W STIFF 280MM BANISTER BRUSH WHITE