Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 53783 BLU TUBE BRUSH 40MM 500MM HARD
VIKAN 53783 BLU TUBE BRUSH 40MM 500MM HARD
VIKAN 53783 BLU TUBE BRUSH 40MM 500MM HARD
References
vikan:
53783
rubix:
229A6328
ean:
5705020537837
Product details
Technical specifications
Product details : VIKAN 53783 BLU TUBE BRUSH 40MM 500MM HARD
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
Length
5
cm
Width
4
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.39
excl. VAT
/
Each
£
4.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 29154 RED BROOM 330MM VERY HARD
SPARTEX H.12/FN-B 24 STIFF BASSINE BROOM HEAD
SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
SPARTEX BH.518/WT-B WOODEN BROOM HANDLE 5FT-0IN 1.5MX28MM
KLINGSPOR 358325 PLASTIC HAND BRUSH 140X25X265MM 0.3 BRASS BHP 600
SPARTEX VZ.DBC60/B 60CM DUSTBEATER REFILL
HILLBRUSH ALH8B 1535MM ALUMINIUM HANDLE WITH POLYPROPYLENE SLEEVE BLUE
VIKAN 29155 WHT BROOM 330MM VERY HARD
SPARTEX L.31/BF01/F45 13 BASSINE/CANE FILL YARD BROOM WITH 4FT 6
SPARTEX 849169 TWO-COLOUR BRUSH SCRAPER HEAD CM38 FOR HANDLE 845205
VIKAN 38904 RED HAND BRUSH L 200MM HARD
VIKAN 53795 WHT TUBE BRUSH OD50MM 500MM MEDIUM
HILLBRUSH B866BLK PREMIER SOFT 322MM BANISTER BRUSH BLACK
SPARTEX L.22/R 13IN STIFF RED PVC BROOM HEAD
SPARTEX H.12/HS45 24IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET