Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 53792 GRN TUBE BRUSH OD50MM 500MM MEDIUM
VIKAN 53792 GRN TUBE BRUSH OD50MM 500MM MEDIUM
Tube Brush
References
vikan:
53792
rubix:
204A3839
ean:
5705020537929
Technical specifications
Type
Tube Brush
See all Specifications
Product details
Technical specifications
Product details : VIKAN 53792 GRN TUBE BRUSH OD50MM 500MM MEDIUM
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
Type
Tube Brush
Material
Polypropylene;Polyester;Stainless Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.99
excl. VAT
/
Each
£
4.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 358322 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 BRASS BHZ 600
HILLBRUSH B883BLK PROFESSIONAL MEDIUM 610MM SWEEPING BROOM BLACK
VIKAN 45852 UST BENCH BRUSH 330MM MEDIUM GREEN
VIKAN 53752 GRN TUBE BRUSH 10MM 500MM HARD
HILLBRUSH TH54/2W 1400MM X 28MM THREADED WOODEN HANDLE ACME FSC 100%
KLINGSPOR 358361 WOODEN HAND BRUSH 2ROW 125X25X290MM 0.35 STEEL BH600
VIKAN 29152 GRN BROOM 330MM VERY HARD
VIKAN 41925 WHT WASHING BRUSH WITH SHORT HANDLE 270MM HARD
VIKAN 70414 RED DECK SCRUB WATERFED 270MM VERY HARD
HILLBRUSH B1877B 280MM STIFF SWEEPING BRUSH BLUE
VIKAN 31784 410MM SOFTSPLIT RED BRUSH
VIKAN 70472 GRN HIGHLOW BRUSH 265MM MEDIUM
HILLBRUSH B1061B STIFF 280MM BANISTER BRUSH BLUE
VIKAN 45853 UST BENCH BRUSH, 330 MM, MEDIUM, BLUE
"SPARTEX L.22B/F45 13"" STIFF BLACK PVC BROOM HEAD C/W 54"" WOODEN HANDL"