VIKAN 53754 TUBE BRUSH 10MM 500MM HARD RED
VIKAN 53754 RED TUBE BRUSH 10MM 500MM HARD
See technical informationReferences
Vikan:53754
Rubix:243A6108
EAN:5705020537547



Product details : VIKAN 53754 TUBE BRUSH 10MM 500MM HARD RED
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
| Type | vikan 53754 tube brush 10mm 500mm hard red |
|---|---|
| Length | 5 cm |
| Width | 1 cm |
Show UNSPSC/ECL@SS
£ 3.69 excl. VAT
/ Each
£ 4.43 incl. VAT
- Usually arrives within 14 working days